Bearings Limited
FB210A TTN
3 BOLT FLANGE BRACKET - DOMESTIC DIMENSIONS - HOUSING ONLY FLANGE HOUSING
Item #116357239
- 3 BOLT FLANGE BRACKET - DOMESTIC DIMENSIONS - HOUSING ONLY FLANGE HOUSING
| Flange Type | 3-Bolt Flange |
| Housing Material | Cast Iron |
| Series | FB Series |
| Housing Length | 117.5 mm |
| Housing Width | 38 mm |
| Housing Height | 190.5 mm |
| Weight | 3.4 LB |
| EAN or UPC | 888569015716 |
