Bearings Limited
FCSX06 TTN
4 BOLT ROUND FLANGE - MEDIUM DUTY - SM STYLE - HOUSING ONLY FLANGE HOUSING
Item #116357632
| Housing Width | 32 mm |
| Pilot Dia. | 85.7 mm |
| Bolt Circle Dia. | 105 mm |
| Housing Length | 127 mm |
| Housing Height | 127 mm |
| Housing Material | Cast Iron |
| Series | FCSX Series |
| Weight | 2.2 LB |
| EAN or UPC | 888569015730 |
