| Flange Type | 3-Bolt Flange |
| Series | FCT Series |
| Housing Length | 71.5 mm |
| Housing Material | Cast Iron |
| Housing Width | 20 mm |
| Housing Height | 71.5 mm |
| Weight | 0.33 LB |
| EAN or UPC | 888569015815 |
| Flange Type | 3-Bolt Flange |
| Series | FCT Series |
| Housing Length | 71.5 mm |
| Housing Material | Cast Iron |
| Housing Width | 20 mm |
| Housing Height | 71.5 mm |
| Weight | 0.33 LB |
| EAN or UPC | 888569015815 |