Bearings Limited
FR6 2RS PRX/Q TTN
DEEP GROOVE BALL BEARING - INCH - 2 RUBBER SEALS - FLANGED BEARING
Item #115699891
- DEEP GROOVE BALL BEARING - INCH - 2 RUBBER SEALS - FLANGED BEARING
| Operating Temperature [Max] | 212° F |
| Grease Type | Polyrex EM Grease |
| Closure Type | Double Sealed |
| Dynamic Load Rating | 754 N |
| Bearing Material | AISI 52100 |
| O.D. | 0.875 in |
| Overall Width | 0.281 in |
| Flange | Yes |
| Precision Class | ABEC 1 |
| Internal Clearance | C0 -Standard Fit |
| Retainer Material | Steel |
| Bore Diameter | 0.375 in |
| Static Load Rating | 317 N |
| Bore Type | Round |
| Weight | 0.03 LB |
| EAN or UPC | 888569016096 |
