Bearings Limited
FR8 ZZ PRX TTN
DEEP GROOVE BALL BEARING - INCH - 2 METAL SHIELDS - FLANGED BEARING
Item #115699893
- DEEP GROOVE BALL BEARING - INCH - 2 METAL SHIELDS - FLANGED BEARING
| Bore Diameter | 0.5 in |
| Operating Temperature [Max] | 248° F |
| Internal Clearance | C0 -Standard Fit |
| Bore Type | Round |
| Precision Class | ABEC 1 |
| Grease Type | Polyrex EM Grease |
| O.D. | 1.125 in |
| Closure Type | Double Shielded |
| Retainer Material | Steel |
| Overall Width | 0.313 in |
| Static Load Rating | 535 N |
| Bearing Material | AISI 52100 |
| Flange | Yes |
| Dynamic Load Rating | 1148 N |
| Weight | 0.06 LB |
| EAN or UPC | 888569016102 |
