Bearings Limited
GAC 25F TTN
2101081584 SPHERICAL PLAIN THRUST BEARING - ANGULAR CONTACT - METRIC TRITAN
Item #115699903
| Ball Material | 52100 Chromium Steel MoS2 treated |
| Race Material | Hardened Carbon Chromium Steel |
| I.D. | 25 mm |
| Finish | Chrome Plated |
| Static Load Rating | 33497 N |
| Dynamic Load Rating | 16861 N |
| Closure Type | Open |
| Bearing Type | Spherical Plain Bearing |
| Outer Ring Width | 14 mm |
| O.D. | 47 mm |
| Inner Ring Width | 15 mm |
| Operating Temperature [Max] | 300° F |
| Relubricatable | Maintenance Free |
| Weight | 0.33 LB |
| EAN or UPC | 888569016409 |
