Bearings Limited
GAC 30F TTN
SPHERICAL PLAIN THRUST BEARING - ANGULAR CONTACT - METRIC BEARING
Item #115699904
| Bearing Type | Spherical Plain Bearing |
| O.D. | 55 mm |
| Dynamic Load Rating | 21357 N |
| Inner Ring Width | 17 mm |
| I.D. | 30 mm |
| Race Material | Hardened Carbon Chromium Steel |
| Ball Material | 52100 Chromium Steel MoS2 treated |
| Operating Temperature [Max] | 300° F |
| Finish | Chrome Plated |
| Relubricatable | Maintenance Free |
| Static Load Rating | 42264 N |
| Closure Type | Open |
| Outer Ring Width | 15 mm |
| Weight | 0.46 LB |
| EAN or UPC | 888569016416 |
