Bearings Limited
GAC 40F TTN
SPHERICAL PLAIN THRUST BEARING - ANGULAR CONTACT - METRIC BEARING
Item #115699906
| I.D. | 40 mm |
| Bearing Type | Spherical Plain Bearing |
| Operating Temperature [Max] | 300° F |
| Ball Material | 52100 Chromium Steel MoS2 treated |
| Inner Ring Width | 19 mm |
| Closure Type | Open |
| Static Load Rating | 62272 N |
| Dynamic Load Rating | 31248 N |
| O.D. | 68 mm |
| Finish | Chrome Plated |
| Outer Ring Width | 17 mm |
| Race Material | Hardened Carbon Chromium Steel |
| Relubricatable | Maintenance Free |
| Weight | 0.72 LB |
| EAN or UPC | 888569016430 |
