Bearings Limited
GAC 50F TTN
SPHERICAL PLAIN THRUST BEARING - ANGULAR CONTACT - METRIC BEARING
Item #114755275
| Closure Type | Open |
| Dynamic Load Rating | 41590 N |
| Inner Ring Width | 20 mm |
| Ball Material | 52100 Chromium Steel MoS2 treated |
| Race Material | Hardened Carbon Chromium Steel |
| Outer Ring Width | 19 mm |
| Bearing Type | Spherical Plain Bearing |
| Static Load Rating | 83179 N |
| I.D. | 50 mm |
| Operating Temperature [Max] | 300° F |
| O.D. | 80 mm |
| Finish | Chrome Plated |
| Relubricatable | Maintenance Free |
| Weight | 1.0 LB |
| EAN or UPC | 888569016454 |
