Bearings Limited
GAC 70F TTN
2101081605 SPHERICAL PLAIN THRUST BEARING - ANGULAR CONTACT - METRIC TRITAN
Item #115699909
| I.D. | 70 mm |
| Ball Material | 52100 Chromium Steel MoS2 treated |
| Relubricatable | Maintenance Free |
| Dynamic Load Rating | 69466 N |
| Race Material | Hardened Carbon Chromium Steel |
| Finish | Chrome Plated |
| Inner Ring Width | 25 mm |
| Operating Temperature [Max] | 300° F |
| Outer Ring Width | 23 mm |
| O.D. | 110 mm |
| Bearing Type | Spherical Plain Bearing |
| Closure Type | Open |
| Static Load Rating | 138932 N |
| Weight | 2.29 LB |
| EAN or UPC | 888569016478 |
