Bearings Limited
GAC 70SA TTN
SPHERICAL PLAIN THRUST BEARING - ANGULAR CONTACT - METRIC BEARING
Item #115699910
| O.D. | 110 mm |
| Relubricatable | Yes |
| Inner Ring Width | 25 mm |
| Operating Temperature [Max] | 300° F |
| Ball Material | 52100 Chromium Steel MoS2 treated |
| Outer Ring Width | 23 mm |
| Static Load Rating | 138932 N |
| Bearing Type | Spherical Plain Bearing |
| Race Material | Hardened Carbon Chromium Steel |
| Dynamic Load Rating | 69466 N |
| I.D. | 70 mm |
| Finish | Chrome Plated |
| Closure Type | Open |
| Weight | 2.21 LB |
| EAN or UPC | 888569016485 |
