Bearings Limited
GAC 80SA TTN
SPHERICAL PLAIN THRUST BEARING - ANGULAR CONTACT - METRIC BEARING
Item #115699912
| Ball Material | 52100 Chromium Steel MoS2 treated |
| Dynamic Load Rating | 87001 N |
| Closure Type | Open |
| Relubricatable | Yes |
| Static Load Rating | 173553 N |
| Inner Ring Width | 29 mm |
| I.D. | 80 mm |
| O.D. | 125 mm |
| Bearing Type | Spherical Plain Bearing |
| Race Material | Hardened Carbon Chromium Steel |
| Finish | Chrome Plated |
| Operating Temperature [Max] | 300° F |
| Outer Ring Width | 25.5 mm |
| Weight | 3.31 LB |
| EAN or UPC | 888569016508 |
