Bearings Limited
GAZ 208SA TTN
SPHERICAL PLAIN THRUST BEARING - ANGULAR CONTACT - INCH BEARING
Item #111950483
| Inner Ring Width | 1.42 in |
| Race Material | Hardened Carbon Chromium Steel |
| Outer Ring Width | 1.54 in |
| Ball Material | 52100 Chromium Steel MoS2 treated |
| Operating Temperature [Max] | 300° F |
| Bearing Type | Spherical Plain Bearing |
| Relubricatable | Yes |
| Static Load Rating | 132412 N |
| Finish | MoS2 - Molybdenum Disulfide |
| O.D. | 3.938 in |
| Closure Type | Open |
| Dynamic Load Rating | 44063 N |
| I.D. | 2.5 in |
| Weight | 2.49 LB |
| EAN or UPC | 888569016553 |
