| Race Material | Hardened Carbon Chromium Steel |
| Operating Temperature [Max] | 248° F |
| Finish | MoS2 - Molybdenum Disulfide |
| Outer Ring Width | 55 mm |
| Static Load Rating | 735125 N |
| Bearing Type | Spherical Plain Bearing |
| O.D. | 160 mm |
| Inner Ring Width | 70 mm |
| Relubricatable | Yes |
| Dynamic Load Rating | 147025 N |
| I.D. | 110 mm |
| Closure Type | Double Sealed |
| Ball Material | 52100 Chromium Steel MoS2 treated |
| Weight | 10.59 LB |
| EAN or UPC | 888569016683 |

