Bearings Limited
GE 140TA 2RS TTN
SPHERICAL PLAIN BEARING - METRIC - HIGH CAPACITY - SEALED BEARING
Item #115699930
| I.D. | 140 mm |
| Closure Type | Double Sealed |
| Outer Ring Width | 70 mm |
| Relubricatable | Maintenance Free |
| Inner Ring Width | 90 mm |
| Static Load Rating | 849778 N |
| Operating Temperature [Max] | 248° F |
| Finish | Chrome Plated |
| Dynamic Load Rating | 424889 N |
| O.D. | 210 mm |
| Ball Material | 52100 Chrome Plated Steel |
| Bearing Type | Spherical Plain Bearing |
| Race Material | Hardened Carbon Chromium Steel |
| Weight | 24.5 LB |
| EAN or UPC | 888569016775 |
