| I.D. | 45 mm |
| Outer Ring Width | 25 mm |
| Bearing Type | Spherical Plain Bearing |
| Inner Ring Width | 32 mm |
| Ball Material | 52100 Chromium Steel MoS2 treated |
| Relubricatable | Yes |
| O.D. | 68 mm |
| Dynamic Load Rating | 28551 N |
| Finish | MoS2 - Molybdenum Disulfide |
| Operating Temperature [Max] | 248° F |
| Closure Type | Double Sealed |
| Static Load Rating | 143203 N |
| Race Material | Hardened Carbon Chromium Steel |
| Weight | 1.02 LB |
| EAN or UPC | 888569017253 |

