| Inner Ring Width | 44 mm |
| Ball Material | 52100 Chromium Steel MoS2 treated |
| Dynamic Load Rating | 55078 N |
| O.D. | 90 mm |
| Finish | MoS2 - Molybdenum Disulfide |
| I.D. | 60 mm |
| Race Material | Hardened Carbon Chromium Steel |
| Static Load Rating | 274267 N |
| Relubricatable | Yes |
| Outer Ring Width | 36 mm |
| Bearing Type | Spherical Plain Bearing |
| Operating Temperature [Max] | 300° F |
| Closure Type | Open |
| Weight | 2.45 LB |
| EAN or UPC | 888569017321 |

