| I.D. | 70 mm |
| Inner Ring Width | 49 mm |
| Race Material | Hardened Carbon Chromium Steel |
| Outer Ring Width | 40 mm |
| Dynamic Load Rating | 70365 N |
| Closure Type | Double Sealed |
| Bearing Type | Spherical Plain Bearing |
| Relubricatable | Yes |
| Finish | MoS2 - Molybdenum Disulfide |
| Static Load Rating | 350702 N |
| Operating Temperature [Max] | 248° F |
| O.D. | 105 mm |
| Ball Material | 52100 Chromium Steel MoS2 treated |
| Weight | 3.42 LB |
| EAN or UPC | 888569017369 |

