Bearings Limited
GE 8C TTN
SPHERICAL PLAIN BEARING - METRIC - MAINTENANCE FREE BEARING
Item #115699984
| Ball Material | 52100 Chrome Plated Steel |
| O.D. | 16 mm |
| Inner Ring Width | 8 mm |
| Outer Ring Width | 5 mm |
| Race Material | Hardened Carbon Chromium Steel |
| Static Load Rating | 3147 N |
| Bearing Type | Spherical Plain Bearing |
| Dynamic Load Rating | 1304 N |
| I.D. | 8 mm |
| Relubricatable | Maintenance Free |
| Closure Type | Open |
| Operating Temperature [Max] | 300° F |
| Finish | Chrome Plated |
| Weight | 0.02 LB |
| EAN or UPC | 888569017383 |
