| Finish | MoS2 - Molybdenum Disulfide |
| Closure Type | Open |
| Inner Ring Width | 8 mm |
| I.D. | 8 mm |
| Dynamic Load Rating | 1236 N |
| O.D. | 16 mm |
| Race Material | Hardened Carbon Chromium Steel |
| Ball Material | 52100 Chromium Steel MoS2 treated |
| Relubricatable | Yes |
| Outer Ring Width | 5 mm |
| Bearing Type | Spherical Plain Bearing |
| Static Load Rating | 6070 N |
| Operating Temperature [Max] | 300° F |
| Weight | 0.02 LB |
| EAN or UPC | 888569017390 |

