Bearings Limited
GEG 125ES TTN
SPHERICAL PLAIN BEARING - METRIC - EXTENDED INNER RING BEARING
Item #115699989
| I.D. | 125 mm |
| Operating Temperature [Max] | 300° F |
| Bearing Type | Spherical Plain Bearing |
| Static Load Rating | 1067842 N |
| Outer Ring Width | 70 mm |
| Dynamic Load Rating | 213568 N |
| Closure Type | Open |
| Ball Material | 52100 Chromium Steel MoS2 treated |
| Relubricatable | Yes |
| Inner Ring Width | 125 mm |
| Finish | MoS2 - Molybdenum Disulfide |
| Race Material | Hardened Carbon Chromium Steel |
| O.D. | 180 mm |
| Weight | 18.67 LB |
| EAN or UPC | 888569017475 |
