Bearings Limited
GEG 25ES TTN
SPHERICAL PLAIN BEARING - METRIC - EXTENDED INNER RING BEARING
Item #115699992
| O.D. | 42 mm |
| Ball Material | 52100 Chromium Steel MoS2 treated |
| Dynamic Load Rating | 10791 N |
| Outer Ring Width | 18 mm |
| Race Material | Hardened Carbon Chromium Steel |
| Operating Temperature [Max] | 300° F |
| I.D. | 25 mm |
| Finish | MoS2 - Molybdenum Disulfide |
| Static Load Rating | 53954 N |
| Bearing Type | Spherical Plain Bearing |
| Relubricatable | Yes |
| Closure Type | Open |
| Inner Ring Width | 25 mm |
| Weight | 0.29 LB |
| EAN or UPC | 888569017505 |
