Bearings Limited
GEG 30ES TTN
SPHERICAL PLAIN BEARING - METRIC - EXTENDED INNER RING BEARING
Item #115699993
| I.D. | 30 mm |
| O.D. | 47 mm |
| Bearing Type | Spherical Plain Bearing |
| Dynamic Load Rating | 13938 N |
| Relubricatable | Yes |
| Static Load Rating | 69691 N |
| Closure Type | Open |
| Ball Material | 52100 Chromium Steel MoS2 treated |
| Operating Temperature [Max] | 300° F |
| Outer Ring Width | 20 mm |
| Inner Ring Width | 30 mm |
| Race Material | Hardened Carbon Chromium Steel |
| Finish | MoS2 - Molybdenum Disulfide |
| Weight | 0.37 LB |
| EAN or UPC | 888569017512 |
