Bearings Limited
GEG 45ES TTN
SPHERICAL PLAIN BEARING - METRIC - EXTENDED INNER RING BEARING
Item #102146264
| Outer Ring Width | 28 mm |
| Relubricatable | Yes |
| Bearing Type | Spherical Plain Bearing |
| Operating Temperature [Max] | 300° F |
| Closure Type | Double Sealed |
| Inner Ring Width | 45 mm |
| Finish | MoS2 - Molybdenum Disulfide |
| Weight | 1.06 LB |
| EAN or UPC | 888569017550 |
