Bearings Limited
GEG 50ES TTN
SPHERICAL PLAIN BEARING - METRIC - EXTENDED INNER RING BEARING
Item #113006629
| I.D. | 50 mm |
| Static Load Rating | 175351 N |
| Closure Type | Open |
| Finish | MoS2 - Molybdenum Disulfide |
| Bearing Type | Spherical Plain Bearing |
| Dynamic Load Rating | 35070 N |
| Outer Ring Width | 36 mm |
| Ball Material | 52100 Chromium Steel MoS2 treated |
| Operating Temperature [Max] | 300° F |
| Relubricatable | Yes |
| O.D. | 75 mm |
| Inner Ring Width | 50 mm |
| Race Material | Hardened Carbon Chromium Steel |
| Weight | 1.24 LB |
| EAN or UPC | 888569017567 |
