Bearings Limited
GEG 90ES TTN
SPHERICAL PLAIN BEARING - METRIC - EXTENDED INNER RING BEARING
Item #115246777
| Race Material | Hardened Carbon Chromium Steel |
| Closure Type | Open |
| Dynamic Load Rating | 109707 N |
| Static Load Rating | 548534 N |
| Outer Ring Width | 55 mm |
| Relubricatable | Yes |
| I.D. | 90 mm |
| Ball Material | 52100 Chromium Steel MoS2 treated |
| Inner Ring Width | 90 mm |
| Finish | MoS2 - Molybdenum Disulfide |
| O.D. | 130 mm |
| Bearing Type | Spherical Plain Bearing |
| Operating Temperature [Max] | 300° F |
| Weight | 7.06 LB |
| EAN or UPC | 888569017604 |
