Bearings Limited
GEH 40ES TTN
SPHERICAL PLAIN BEARING - METRIC - HEAVY SERIES BEARING
Item #115700022
| Relubricatable | Yes |
| Dynamic Load Rating | 28551 N |
| Inner Ring Width | 40 mm |
| Static Load Rating | 143203 N |
| Bearing Type | Spherical Plain Bearing |
| I.D. | 40 mm |
| Race Material | Hardened Carbon Chromium Steel |
| Outer Ring Width | 25 mm |
| Finish | MoS2 - Molybdenum Disulfide |
| Operating Temperature [Max] | 300° F |
| O.D. | 68 mm |
| Closure Type | Open |
| Ball Material | 52100 Chromium Steel MoS2 treated |
| Weight | 1.19 LB |
| EAN or UPC | 888569017895 |
