Bearings Limited
GEH 6C TTN
SPHERICAL PLAIN BEARING - METRIC - HEAVY SERIES - MAINTENANCE FREE BEARING
Item #113184882
| Outer Ring Width | 5 mm |
| Finish | Chrome Plated |
| I.D. | 6 mm |
| O.D. | 16 mm |
| Ball Material | 52100 Chrome Plated Steel |
| Operating Temperature [Max] | 300° F |
| Relubricatable | Maintenance Free |
| Static Load Rating | 3147 N |
| Bearing Type | Spherical Plain Bearing |
| Closure Type | Open |
| Dynamic Load Rating | 1304 N |
| Inner Ring Width | 9 mm |
| Race Material | Hardened Carbon Chromium Steel |
| Weight | 0.013 LB |
| EAN or UPC | 888569017956 |
