Bearings Limited
GEM 35ES 2RS TTN
SPHERICAL PLAIN BEARING - METRIC - EXTENDED INNER RING -SEALED BEARING
Item #115700036
| Inner Ring Width | 35 mm |
| Operating Temperature [Max] | 248° F |
| Relubricatable | Yes |
| Dynamic Load Rating | 17760 N |
| Outer Ring Width | 20 mm |
| Ball Material | 52100 Chromium Steel MoS2 treated |
| Static Load Rating | 89699 N |
| Closure Type | Double Sealed |
| I.D. | 35 mm |
| O.D. | 55 mm |
| Race Material | Hardened Carbon Chromium Steel |
| Bearing Type | Spherical Plain Bearing |
| Finish | MoS2 - Molybdenum Disulfide |
| Weight | 0.55 LB |
| EAN or UPC | 888569018090 |
