| Finish | MoS2 - Molybdenum Disulfide |
| Outer Ring Width | 0.469 in |
| Inner Ring Width | 0.547 in |
| Operating Temperature [Max] | 300° F |
| Ball Material | 52100 Chromium Steel MoS2 treated |
| Relubricatable | Yes |
| Dynamic Load Rating | 4946 N |
| O.D. | 1.063 in |
| Bearing Type | Spherical Plain Bearing |
| I.D. | 0.625 in |
| Static Load Rating | 14613 N |
| Closure Type | Open |
| Race Material | Hardened Carbon Chromium Steel |
| Weight | 0.08 LB |
| EAN or UPC | 888569018175 |

