| Relubricatable | Yes |
| Inner Ring Width | 0.756 in |
| Ball Material | 52100 Chromium Steel MoS2 treated |
| Finish | MoS2 - Molybdenum Disulfide |
| Closure Type | Open |
| Dynamic Load Rating | 9442 N |
| O.D. | 1.438 in |
| Bearing Type | Spherical Plain Bearing |
| I.D. | 0.875 in |
| Outer Ring Width | 0.656 in |
| Race Material | Hardened Carbon Chromium Steel |
| Static Load Rating | 28551 N |
| Operating Temperature [Max] | 300° F |
| Weight | 0.19 LB |
| EAN or UPC | 888569018205 |

