| Outer Ring Width | 1.875 in |
| Inner Ring Width | 2.187 in |
| Dynamic Load Rating | 79807 N |
| Closure Type | Double Sealed |
| O.D. | 3.938 in |
| Ball Material | 52100 Chromium Steel MoS2 treated |
| Race Material | Hardened Carbon Chromium Steel |
| Finish | MoS2 - Molybdenum Disulfide |
| Relubricatable | Yes |
| Operating Temperature [Max] | 248° F |
| I.D. | 2.5 in |
| Bearing Type | Spherical Plain Bearing |
| Static Load Rating | 238297 N |
| Weight | 3.92 LB |
| EAN or UPC | 888569018373 |

