| Dynamic Load Rating | 38218 N |
| Finish | MoS2 - Molybdenum Disulfide |
| Race Material | Hardened Carbon Chromium Steel |
| Ball Material | 52100 Chromium Steel MoS2 treated |
| Closure Type | Double Sealed |
| Bearing Type | Spherical Plain Bearing |
| I.D. | 2.75 in |
| Static Load Rating | 114653 N |
| Inner Ring Width | 2.406 in |
| Operating Temperature [Max] | 248° F |
| O.D. | 4.375 in |
| Outer Ring Width | 2.062 in |
| Relubricatable | Yes |
| Weight | 5.35 LB |
| EAN or UPC | 888569018397 |

