| Ball Material | 52100 Chromium Steel MoS2 treated |
| Inner Ring Width | 2.625 in |
| Outer Ring Width | 2.25 in |
| Dynamic Load Rating | 112404 N |
| Closure Type | Open |
| Relubricatable | Yes |
| I.D. | 3 in |
| O.D. | 4.75 in |
| Bearing Type | Spherical Plain Bearing |
| Finish | MoS2 - Molybdenum Disulfide |
| Operating Temperature [Max] | 300° F |
| Static Load Rating | 337213 N |
| Race Material | Hardened Carbon Chromium Steel |
| Weight | 6.85 LB |
| EAN or UPC | 888569018403 |

