| O.D. | 7.375 in |
| Relubricatable | Yes |
| Static Load Rating | 843034 N |
| Dynamic Load Rating | 281011 N |
| Bearing Type | Spherical Plain Bearing |
| Ball Material | 52100 Chromium Steel MoS2 treated |
| Operating Temperature [Max] | 300° F |
| Inner Ring Width | 4.156 in |
| Finish | MoS2 - Molybdenum Disulfide |
| Outer Ring Width | 3.562 in |
| Closure Type | Open |
| I.D. | 4.75 in |
| Race Material | Hardened Carbon Chromium Steel |
| Weight | 25.6 LB |
| EAN or UPC | 888569018540 |

