Bearings Limited
GEZM 200ES 2RS TTN
SPHERICAL PLAIN BEARING - INCH - EXTENDED INNER RING -SEALED BEARING
Item #115700068
| Ball Material | 52100 Chromium Steel MoS2 treated |
| Bearing Type | Spherical Plain Bearing |
| O.D. | 3.188 in |
| Operating Temperature [Max] | 248° F |
| Static Load Rating | 150622 N |
| Inner Ring Width | 3 in |
| Closure Type | Double Sealed |
| I.D. | 2 in |
| Relubricatable | Yes |
| Dynamic Load Rating | 50357 N |
| Finish | MoS2 - Molybdenum Disulfide |
| Outer Ring Width | 1.5 in |
| Race Material | Hardened Carbon Chromium Steel |
| Weight | 2.42 LB |
| EAN or UPC | 888569018663 |
