Bearings Limited
GT5 TTN
BALL THRUST BEARING - INCH - 3 PIECE - GROOVED RACEWAYS - SINGLE DIRECTION
Item #118033126
| Overall Width | 0.563 in |
| O.D. | 1.469 in |
| Precision Class | ABEC 1 |
| Static Load Rating | 3150 |
| Series | GT Series Thrust Ball Bearings |
| Dynamic Load Rating | 600 |
| Bore Dia. | 0.75 in |
| Raceway Style | Grooved |
| Weight | 0.16 LB |
| EAN or UPC | 888569132062 |
