Bearings Limited
GW211PPB3 TTN
Agricultural Ball Bearing - Square Bore - Spherical OD - Relubricable
Item #115100519
- Agricultural Ball Bearing - Square Bore - Spherical OD - Relubricable Bearing
| Bearing Material | AISI 52100 |
| Bore Type | Square |
| Static Load Rating | 5850 N |
| Precision Class | ABEC 1 |
| Dynamic Load Rating | 9740 N |
| Bore Diameter | 1.5 in |
| Internal Clearance | C0 -Standard Fit |
| Closure Type | 2 Triple Lip Seals |
| Retainer Material | Steel |
| Flange | No |
| Overall Width | 1.312 in |
| O.D. | 100 mm |
| Operating Temperature [Max] | 212° F |
| Grease Type | NLGI Grade 2 Multipurpose Bearing Grease |
| Weight | 2.45 LB |
| EAN or UPC | 888569018922 |
