Bearings Limited
GW211PPB9 TTN
Agricultural Ball Bearing - Round Bore - Spherical OD - Relubricable
Item #115100520
- Agricultural Ball Bearing - Round Bore - Spherical OD - Relubricable Bearing
| O.D. | 100 mm |
| Bore Diameter | 2.195 in |
| Retainer Material | Steel |
| Closure Type | 2 Triple Lip Seals |
| Grease Type | NLGI Grade 2 Multipurpose Bearing Grease |
| Bearing Material | AISI 52100 |
| Overall Width | 1.532 in |
| Bore Type | Round |
| Operating Temperature [Max] | 212° F |
| Dynamic Load Rating | 9740 N |
| Static Load Rating | 5850 N |
| Internal Clearance | C0 -Standard Fit |
| Precision Class | ABEC 1 |
| Flange | No |
| Weight | 2.02 LB |
| EAN or UPC | 888569018946 |
