Bearings Limited
GX 15F TTN
SPHERICAL PLAIN THRUST BEARING - METRIC - HIGH CAPACITY BEARING
Item #115700086
| Ball Material | 52100 Chrome Plated Steel |
| Race Material | Hardened Carbon Chromium Steel |
| I.D. | 15 mm |
| Dynamic Load Rating | 209 N |
| Finish | Chrome Plated |
| Outer Ring Width | 10.8 mm |
| Inner Ring Width | 11 mm |
| Relubricatable | Maintenance Free |
| Static Load Rating | 418 N |
| Operating Temperature [Max] | 300° F |
| Bearing Type | Spherical Plain Bearing |
| Closure Type | Open |
| O.D. | 42 mm |
| Weight | 0.24 LB |
| EAN or UPC | 888569019035 |
