Bearings Limited
GX 25F TTN
SPHERICAL PLAIN THRUST BEARING - METRIC - HIGH CAPACITY BEARING
Item #115700089
| Ball Material | 52100 Chrome Plated Steel |
| Operating Temperature [Max] | 300° F |
| Relubricatable | Maintenance Free |
| Static Load Rating | 1078 N |
| Finish | Chrome Plated |
| Bearing Type | Spherical Plain Bearing |
| Outer Ring Width | 16.7 mm |
| I.D. | 25 mm |
| Race Material | Hardened Carbon Chromium Steel |
| O.D. | 62 mm |
| Dynamic Load Rating | 539 N |
| Closure Type | Open |
| Weight | 0.91 LB |
| EAN or UPC | 888569019066 |
