Bearings Limited
GX 30F TTN
SPHERICAL PLAIN THRUST BEARING - METRIC - HIGH CAPACITY BEARING
Item #115700090
| Operating Temperature [Max] | 300° F |
| I.D. | 30 mm |
| Dynamic Load Rating | 737 N |
| Closure Type | Open |
| Relubricatable | Maintenance Free |
| Bearing Type | Spherical Plain Bearing |
| Ball Material | 52100 Chrome Plated Steel |
| Static Load Rating | 1474 N |
| Race Material | Hardened Carbon Chromium Steel |
| Outer Ring Width | 19 mm |
| Inner Ring Width | 19 mm |
| O.D. | 75 mm |
| Finish | Chrome Plated |
| Weight | 1.35 LB |
| EAN or UPC | 888569019073 |
