Bearings Limited
GX 45F TTN
SPHERICAL PLAIN THRUST BEARING - METRIC - HIGH CAPACITY BEARING
Item #115700092
| Inner Ring Width | 31 mm |
| Race Material | Hardened Carbon Chromium Steel |
| Static Load Rating | 4026 N |
| Operating Temperature [Max] | 300° F |
| Finish | Chrome Plated |
| Outer Ring Width | 25.5 mm |
| Relubricatable | Maintenance Free |
| I.D. | 45 mm |
| Closure Type | Open |
| Dynamic Load Rating | 2013 N |
| O.D. | 120 mm |
| Bearing Type | Spherical Plain Bearing |
| Ball Material | 52100 Chrome Plated Steel |
| Weight | 4.93 LB |
| EAN or UPC | 888569019103 |
