Bearings Limited
HC204-12 TTN
INSERT BEARING - STANDARD DUTY - WIDE INNE R RING - ECCENTRIC LOCKING COLLAR
Item #106506974
- INSERT BEARING - STANDARD DUTY - WIDE INNE R RING - ECCENTRIC LOCKING COLLAR
| Locking Type | Eccentric Collar |
| Series | HC Series |
| Static Load Rating | 1495 |
| Inner Ring Type | Wide Inner Ring |
| Duty Type | Standard |
| Outer Diameter Type | Spherical |
| O.D. | 47 mm |
| Relubricatable | Yes |
| Length Through Bore | 43.5 mm |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Bore Type | Round |
| Dynamic Load Rating | 2878 |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Bearing Material | AISI 52100 |
| Bore Dia. | 0.75 in |
| Weight | 0.51 LB |
| EAN or UPC | 888569022431 |
