Bearings Limited
HC205-16R3 TTN
INSERT BEARING - STANDARD DUTY - WIDE INNE R RING - ECCENTRIC LOCKING COLLAR - TRIPLE LIP SEALS
Item #112604472
- INSERT BEARING - STANDARD DUTY - WIDE INNE R RING - ECCENTRIC LOCKING COLLAR - TRIPLE LIP SEALS
| Closure (Seal) Type | 2 Triple Lip Seals |
| Outer Diameter Type | Spherical |
| Duty Type | Standard |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Dynamic Load Rating | 3147 |
| Static Load Rating | 1765 |
| Bearing Material | AISI 52100 |
| Bore Dia. | 1 in |
| Length Through Bore | 44.3 mm |
| Inner Ring Type | Wide Inner Ring |
| Bore Type | Round |
| Locking Type | Eccentric Collar |
| Relubricatable | Yes |
| O.D. | 52 mm |
| Series | HC Series |
| Weight | 0.53 LB |
| EAN or UPC | 888569022493 |
