Bearings Limited
HC207-20R3 TTN
INSERT BEARING - STANDARD DUTY - WIDE INNE R RING - ECCENTRIC LOCKING COLLAR - TRIPLE LIP SEALS
Item #111953487
- INSERT BEARING - STANDARD DUTY - WIDE INNE R RING - ECCENTRIC LOCKING COLLAR - TRIPLE LIP SEALS
| Bore Type | Round |
| Bore Dia. | 1.25 in |
| O.D. | 72 mm |
| Outer Diameter Type | Spherical |
| Inner Ring Type | Wide Inner Ring |
| Duty Type | Standard |
| Locking Type | Eccentric Collar |
| Closure (Seal) Type | 2 Triple Lip Seals |
| Series | HC Series |
| Bearing Material | AISI 52100 |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Dynamic Load Rating | 5770 |
| Static Load Rating | 3440 |
| Length Through Bore | 51.1 mm |
| Relubricatable | Yes |
| Weight | 1.28 LB |
| EAN or UPC | 888569022592 |
