Bearings Limited
HC212-39 TTN
INSERT BEARING - STANDARD DUTY - WIDE INNE R RING - ECCENTRIC LOCKING COLLAR
Item #111309758
- INSERT BEARING - STANDARD DUTY - WIDE INNE R RING - ECCENTRIC LOCKING COLLAR
| Bore Dia. | 2.438 in |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Duty Type | Standard |
| Bearing Material | AISI 52100 |
| Dynamic Load Rating | 10700 |
| Outer Diameter Type | Spherical |
| Length Through Bore | 77.7 mm |
| Inner Ring Type | Wide Inner Ring |
| Static Load Rating | 7400 |
| Series | HC Series |
| Relubricatable | Yes |
| Locking Type | Eccentric Collar |
| O.D. | 110 mm |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Bore Type | Round |
| Weight | 3.87 LB |
| EAN or UPC | 888569022929 |
