Bearings Limited
HCFLU211-35 TTN
2 BOLT FLANGE - WIDE INNER RING INSERT - ECCENTRIC LOCKING COLLAR MOUNTED BEARING UNIT
Item #116357012
| Insert No. | HC211-35 |
| Bolt Centers | 184 mm |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Bearing Material | AISI 52100 |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Housing Height | 128 mm |
| Series | HCFL Series |
| Static Load Rating | 6560 |
| Relubricatable | Yes |
| Overall Width | 75.7 mm |
| Flange Type | 2-Bolt Flange |
| Bore Diameter | 2.188 in |
| Housing Length | 224 mm |
| Housing No. | FLU211 |
| Housing Material | Cast Iron |
| Dynamic Load Rating | 9780 |
| Duty Type | Standard |
| Bolt Size | 5/8 in, M16 |
| Locking Type | Eccentric Collar |
| Weight | 8.38 LB |
| EAN or UPC | 888569019783 |
