Bearings Limited
HF 12 TTN
ROD END - INCH - PRECISION - FEMALE - RIGHT HAND THREADS BEARING
Item #115700104
- ROD END - INCH - PRECISION - FEMALE - RIGHT HAND THREADS BEARING
| Housing Material | Zinc Plated Carbon Steel |
| Overall Height | 3.75 in |
| Head Dia. | 1.75 in |
| Thread Direction | Right |
| Static Load Rating | 11550 lb |
| Thread Size | 3/4-16 |
| Overall Width | 0.875 in |
| Operating Temperature [Max] | 250° F |
| Race Material | Sintered Oil Impregnated Bronze |
| I.D. | 0.75 in |
| Relubricatable | No |
| Ball Material | 52100/Hard Chrome Plated |
| Grade | Precision |
| Weight | 0.638 LB |
| EAN or UPC | 888569023056 |
