Bearings Limited
HF 12G TTN
ROD END - INCH - PRECISION - FEMALE - RIGH T HAND THREADS -WITH GREASE NIPPLE
Item #105819043
- ROD END - INCH - PRECISION - FEMALE - RIGH T HAND THREADS -WITH GREASE NIPPLE
| Overall Width | 0.875 in |
| Thread Size | 3/4-16 |
| Race Material | Sintered Oil Impregnated Bronze |
| Ball Material | 52100/Hard Chrome Plated |
| Housing Material | Zinc Plated Carbon Steel |
| Grade | Precision |
| Relubricatable | Yes |
| Head Dia. | 1.75 in |
| Overall Height | 3.75 in |
| Operating Temperature [Max] | 250° F |
| I.D. | 0.75 in |
| Thread Direction | Right |
| Static Load Rating | 11550 lb |
| Weight | 0.64 LB |
| EAN or UPC | 888569023063 |
